Check Availability
  • GRAINGER APPROVED 

    Solid Standard 1-5/8" x 1-5/8" Strut Channel, Green Painted Steel, 12 ga., 5 ft.

  • Item # 5YB85
  • Mfr. Model # FS-200 GR 60.00
Solid Standard 1-5/8" x 1-5/8" Strut Channel, Green Painted Steel, 12 ga., 5 ft.
Qty
  • Sale Price
    $17.64 / each
    Web Price $22.05
    Offer Ends 12/31/18
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut channel is used in building construction to mount, brace, support, or connect loads. These loads can comprise of pipe or electrical or data wire.
Show More Close
 

Technical Specifications

Item # 5YB85
Mfr. Model # FS-200 GR 60.00
UNSPSC #39121701
Shipping Weight 8.7 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material Green Painted Steel
Strut Channel Style Standard
Slot Type Solid
Strut Channel Size 1-5/8" x 1-5/8"
Length 5 ft.
Gauge 12
Hole Spacing No Holes
Hole Size No Holes
* This product's country of origin is subject to change

Compliance and Restrictions