Check Availability
  • GRAINGER APPROVED 

    Solid Standard 1-5/8" x 1-5/8" Strut Channel, Pre-Galvanized Steel, 12 ga., 10 ft.

  • Item # 5YB82
  • Mfr. Model # FS-200 PG 120.00
Solid Standard 1-5/8" x 1-5/8" Strut Channel, Pre-Galvanized Steel, 12 ga., 10 ft.
Qty
  • Web Price
    $47.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut channel is used in building construction to mount, brace, support, or connect loads. These loads can comprise of pipe or electrical or data wire.
Show More Close
 

Technical Specifications

Item # 5YB82
Mfr. Model # FS-200 PG 120.00
UNSPSC #39121701
Catalog Page 322
Shipping Weight 19.6 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material Pre-Galvanized Steel
Strut Channel Style Standard
Slot Type Solid
Strut Channel Size 1-5/8" x 1-5/8"
Length 10 ft.
Gauge 12
Hole Spacing No Holes
Hole Size No Holes
* This product's country of origin is subject to change

Compliance and Restrictions