Check Availability
  • GRAINGER APPROVED 

    Socket Set Screw Assortment,600 pcs.

  • Item # 402K13
  • Mfr. Model # JBDL24BSXSS
Socket Set Screw Assortment,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K13
Mfr. Model # JBDL24BSXSS
UNSPSC #31161505
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item Socket Set Screw Assortment
Type Metric
Material Stainless Steel
Finish Plain
System of Measurement Metric
Size M4 to M10
Length 4 to 25mm
Drive Type Socket
Driver Size 2mm to 5mm
Number of Pieces 600
Number of Sizes 24
Includes (25) Each: M4-0.7x4, 6, 8, 10, 12, M5-0.8x6, 8, 10, 12, 16, 20, M6-1.0x6, 8, 10, 12, 16, 20, M8-1.25x8, 10, 12, 16, 20, M10-1.5x16, 25, Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close