Check Availability
  • GRAINGER APPROVED 

    Socket Cap Screw Assortment,600 pcs.

  • Item # 402K40
  • Mfr. Model # JBDL24JMR25
Socket Cap Screw Assortment,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K40
Mfr. Model # JBDL24JMR25
UNSPSC #31161501
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Socket Cap Screw Assortment
Type Standard
Head Type Socket
Material Alloy Steel
Finish Plain
System of Measurement Inch
Size #6-32 to 1/4-20
Length 1/4" to 1"
Drive Type Socket
Driver Size 7/64" to 3/16"
Number of Pieces 600
Number of Sizes 24
Includes Screws (25) Each: 6-32x1/4", 3/8", 1/2", 5/8", 3/4", 8-32x1/4", 3/8", 1/2", 5/8", 3/4", 10-24x3/8", 1/2", 5/8", 3/4", 1/4-20x3/8", 1/2", 5/8", 3/4", 1", 10-32x3/8", 1/2", 5/8", 3/4", 1", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms