Check Availability
  • GRAINGER APPROVED 

    Socket Cap Screw Assortment,600 pcs.

  • Item # 402K38
  • Mfr. Model # JBDL24JAA25
Socket Cap Screw Assortment,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K38
Mfr. Model # JBDL24JAA25
UNSPSC #31161505
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Socket Cap Screw Assortment
Type Socket Drive, Round Head
Head Type Cylindrical
Material 18-8 Stainless Steel
System of Measurement Inch
Drive Type Socket
Number of Pieces 600
Number of Sizes 24
Includes Screws (25) Each: 6-32x1/4", 3/8", 1/2", 5/8", 3/4", 8-32x1/4", 3/8", 1/2", 5/8", 3/4", 10-24x3/8", 1/2", 5/8", 3/4", 10-32x3/8", 1/2", 5/8", 3/4", 1", 1/4-20x3/8", 1/2", 5/8", 3/4", 1", Metal Compartment Box with Lid
* This product's country of origin is subject to change

Compliance and Restrictions