Check Availability
  • GRAINGER APPROVED 

    Snubber,Filter,1/4In NPT,5000psi,SS

  • Item # 5TUN0
  • Mfr. Model # 5TUN0
Snubber,Filter,1/4In NPT,5000psi,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep gauges operating properly with this digital multimeter. It features a pressure snubber to help extend service life.
Show More Close
 

Technical Specifications

Item # 5TUN0
Mfr. Model # 5TUN0
UNSPSC #23151820
Catalog Page 572
Shipping Weight 0.09 lbs
Country of Origin China *
Item Pressure Snubber
Type Filter
Pressure Range 0 to 5000 psi
Size (NPT) 1/4"
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.