Check Availability
  • GRAINGER APPROVED 

    Snap Push In Rivet, Plastic L, 3mm, Black

  • Item # 5ZDX3
  • Mfr. Model # 890830-0
Snap Push In Rivet, Plastic L, 3mm, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These push-in rivets are ideal for fastening metal, wood, circuit boards, and plastic panels.
Show More Close
 

Technical Specifications

Item # 5ZDX3
Mfr. Model # 890830-0
UNSPSC #31162202
Shipping Weight 1.0 lbs
Country of Origin Not Available *
Item Push In Rivet
Rivet Style Push In Rivet
System of Measurement Metric
Rivet Shank Type Snap
Rivet Head Style Domed
Rivet Body Material Plastic
Head Dia. 11 mm
Hole Size 3mm
Color Black
Application For Dodge Ram Pick-Up '94
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.