Check Availability
  • GRAINGER APPROVED 

    Snap Push In Rivet, Nylon Dia., 0.200" L, 0.165", Black

  • Item # 4FXP4
  • Mfr. Model # 27SR0018
Snap Push In Rivet, Nylon Dia., 0.200" L, 0.165", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Drive-In Rivets
• Temp. range: -40° to 185°F
Note: Bulk quantities for some sizes are available on Grainger.com®.
Snap Rivets
Round-head rivets are a cost-effective alternative to screws and nuts for fastening paneling and printed circuit boards (PCBs) when fixture is relatively permanent. For fastening metal, wood, circuit boards, and plastic panels. Black color.
Show More Close
 

Technical Specifications

Item # 4FXP4
Mfr. Model # 27SR0018
UNSPSC #31162202
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Push In Rivet
Rivet Style Push In Rivet
System of Measurement Inch
Rivet Shank Type Snap
Rivet Head Style Round
Rivet Body Material Nylon
Rivet Length 0.200"
Head Dia. 0.316"
Grip Range 0.098 to 0.138"
Hole Size 0.165"
Temp. Range (F) -40 to 185
Color Black
Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Characteristics Reusable
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.