Check Availability
  • GRAINGER APPROVED 

    Slotted Back to Back 1-5/8" x 1-5/8" Strut Channel, Pre-Galvanized Steel, 14 ga., 2 ft.

  • Item # 45YX06
  • Mfr. Model # FS-501SS PG 24.00
Slotted Back to Back 1-5/8" x 1-5/8" Strut Channel, Pre-Galvanized Steel, 14 ga., 2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Metal Framing Strut Channel was engineered to provide maximum support with minimal pieces and labor. It is used in buildings as a solution for industrial framing and mounting needs. Ideal for electrical conduit, wires, and cables. As any veteran electrician will attest, proper conduit installation is only as good as its mounting system. Grainger understands the need for a proper mounting system. Construction and manufacturing industries rely on the strut channel from Grainger to support conduits, fixtures, and ventilation systems from beams and other structural systems. Consider Grainger an all-in-one resource for all things related to conduit mounting systems.
Show More Close
 

Technical Specifications

Item # 45YX06
Mfr. Model # FS-501SS PG 24.00
UNSPSC #39121204
Catalog Page 322
Shipping Weight 3.48 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material Pre-Galvanized Steel
Strut Channel Style Back to Back
Slot Type Slotted
Strut Channel Size 1-5/8" x 1-5/8"
Length 2 ft.
Gauge 14
Hole Spacing 2" Center to Center
Hole Size 9/16" x 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.