Check Availability
  • GRAINGER APPROVED 

    Slotted Back to Back 1-5/8" x 3-1/4" Strut Channel, 304 Stainless Steel, 12 ga., 1 ft.

  • Item # 45YW89
  • Mfr. Model # FS-201SS ST4 12.00
Slotted Back to Back 1-5/8" x 3-1/4" Strut Channel, 304 Stainless Steel, 12 ga., 1 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JD 06/08/17 408
Show More Close
 

Technical Specifications

Item # 45YW89
Mfr. Model # FS-201SS ST4 12.00
UNSPSC #39121204
Catalog Page 322
Shipping Weight 3.44 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material 304 Stainless Steel
Strut Channel Style Back to Back
Slot Type Slotted
Strut Channel Size 1-5/8" x 3-1/4"
Length 1 ft.
Gauge 12
Hole Spacing 2" Center to Center
Hole Size 9/16" x 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.