Check Availability
  • GRAINGER APPROVED 

    Slip Over Cone Weight, Black, 13" x 13" x 1-1/4", 5 lb., Rubber

  • Item # 6FGY4
  • Mfr. Model # 6FGY4
Slip Over Cone Weight, Black, 13" x 13" x 1-1/4", 5 lb., Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slip this weight over a traffic cone for increased stability.
Show More Close
 

Technical Specifications

Item # 6FGY4
Mfr. Model # 6FGY4
UNSPSC #46161508
Catalog Page 1911
Shipping Weight 5.41 lbs
Country of Origin China *
Item Slip Over Cone Weight
Color Black
Length 13"
Width 13"
Height 1-1/4"
Weight 5 lb.
Material Rubber
For Use With 18" Traffic Cones
* This product's country of origin is subject to change

Welcome Sign In