Check Availability
  • GRAINGER APPROVED 

    Slip Over Cone Weight, Black, 16" x 16" x 1-1/4", 6 lb., Rubber

  • Item # 6FGY3
  • Mfr. Model # 6FGY3
Slip Over Cone Weight, Black, 16" x 16" x 1-1/4", 6 lb., Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Slip this weight over a traffic cone for increased stability.
Show More Close
 

Technical Specifications

Item # 6FGY3
Mfr. Model # 6FGY3
UNSPSC #46161508
Catalog Page 1911
Shipping Weight 5.51 lbs
Country of Origin China *
Item Slip Over Cone Weight
Color Black
Length 16"
Width 16"
Height 1-1/4"
Weight 6 lb.
Material Rubber
For Use With 28" and 36" Traffic Cones
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms