Check Availability
Sliding Showcase Lock,Keyed Alike,Chrome
  • GRAINGER APPROVED 

    Sliding Showcase Lock,Keyed Alike,Chrome

  • Item # 1RBK7
  • Mfr. Model # 1RBK7
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Showcase lock features a chrome finish. Includes hardware and 2 keys per lock.
Show More Close
 

Technical Specifications

Item # 1RBK7
Mfr. Model # 1RBK7
UNSPSC #46171511
Shipping Weight 0.26 lbs
Country of Origin China *
Item Sliding Showcase Lock
Type Keyed Alike
Material Steel
Finish Chrome
Length (In.) 5-1/2
Width (In.) 9/16
Projection (In.) 1
Includes Tightening Thumb Screw

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.