Check Availability
  • GRAINGER APPROVED 

    Skate Wheel Conveyor, Flexible, Powder Coated, Structural Steel, Between Frame Width 23-5/8"

  • Item # 13D479
  • Mfr. Model # 13D479
Skate Wheel Conveyor, Flexible, Powder Coated, Structural Steel, Between Frame Width 23-5/8"
Qty
  • Sale Price
    $2,459.00 / each
    Web Price $2,687.87
    Offer Ends 04/30/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Conveyors
• Shipped assembled
5" swivel lock casters simultaneously lock. Position the structural steel bridge support in a straight line or a curve. Adjust conveyor height from 28-1/2" to 41-1/2" with side plates and telescoping legs. Optional Leg Connect Conveyor Bracket No. 13D485, sold separately, allows multiple sets to be connected for more length or connection to an existing conveyor system.
Expandable Gravity Skate Wheel Conveyors
Show More Close
 

Technical Specifications

Item # 13D479
Mfr. Model # 13D479
UNSPSC #24101709
Catalog Page 1109
Shipping Weight 512.0 lbs
Country of Origin China *
Item Skate Wheel Conveyor
Skatewheel Material Zinc Plated Steel
Overall Width 31-13/16"
Max. Length 24 ft.
Min. Length 7 ft. 6"
Expandable Yes
Conveyor Bed Shape Flexible
Height Adjustment 28-1/2" to 41-1/2"
Center to Center Roller Spacing 5"
Wheel Dia. 1-15/16"
Wheel Bore 1/4"
Wheels per Axle 9
Wheels per Foot 18.0
Expansion Ratio 3.13:1
Between Frame Width 23-5/8"
Frame Finish Powder Coated
Frame Material Structural Steel
Bearings Steel Ball
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov