Check Availability
  • GRAINGER APPROVED 

    Single-Flash Strobe

  • Item # 8PPN6
  • Mfr. Model # ST500-ACA
Single-Flash Strobe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8PPN6
Mfr. Model # ST500-ACA
UNSPSC #39111706
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Single-Flash Strobe
Color Amber
Flashes per Minute 70
Light Output 150 Candle Power
Lens Design Fresnel
Lens Material Polycarbonate
Power Source 120VAC
Height 4-1/2"
Diameter 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms