This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Silver Steel Wire Mesh Side Panel Kit 96"W x 42"D

  • Item # 36T474
  • Mfr. Model # 36T474
Silver Steel Wire Mesh Side Panel Kit 96"W x 42"D

Technical Specifications

Item # 36T474
Mfr. Model # 36T474
UNSPSC #24102004
Shipping Weight 23.0 lbs
Country of Origin China *
Shelving Enclosure Item Side Panel Kit
Overall Depth 42"
Overall Height 96"
Material Steel Wire Mesh
Color Silver
Finish Powder Coated
For Use With Pallet Racks
Includes (2) Side Panels
Gauge 8
* This product's country of origin is subject to change

Compliance and Restrictions