Check Availability
  • GRAINGER APPROVED 

    Silver Steel Wire Mesh Side Panel Kit 96"W x 36"D

  • Item # 36T473
  • Mfr. Model # 36T473
Silver Steel Wire Mesh Side Panel Kit 96"W x 36"D
Qty
  • Web Price
    $260.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T473
Mfr. Model # 36T473
UNSPSC #24102004
Shipping Weight 20.0 lbs
Country of Origin China *
Shelving Enclosure Item Side Panel Kit
Overall Depth 36"
Overall Height 96"
Material Steel Wire Mesh
Color Silver
Finish Powder Coated
For Use With Pallet Racks
Includes (2) Side Panels
Gauge 8
* This product's country of origin is subject to change

Compliance and Restrictions