Check Availability
  • GRAINGER APPROVED 

    Silver Shelf Hanger/Rail Rod, Steel, Chrome Plated Finish, 1 EA

  • Item # 5GRR9
  • Mfr. Model # 5GRR9
Silver Shelf Hanger/Rail Rod, Steel, Chrome Plated Finish, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5GRR9
Mfr. Model # 5GRR9
UNSPSC #56111906
Catalog Page 1248
Shipping Weight 2.0 lbs
Country of Origin China *
Item Shelf Hanger/Rail Rod
Overall Width 36"
Material Steel
Color Silver
Finish Chrome Plated
For Use With 36" Steel Shelves
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov