Check Availability
  • GRAINGER APPROVED 

    Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 76, 1 EA

  • Item # 5U085
  • Mfr. Model # 5U085
  • (3)
Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 76, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 5U085
Mfr. Model # 5U085
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin China *
Item Button Cell Battery
Battery Size 76
Battery Chemistry Silver Oxide
Voltage 1.5
Diameter 1/2"
For Use With Photo/Electronic
Standards ANSI/IEC
Replaces 03, 357, 76, A, EPX76, G13, GS13, J, MS76, SP76, SR44P, SR44W, SR44SW, LR44
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CT , LA , ME and RI.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov