Check Availability
  • GRAINGER APPROVED 

    Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 389/390, 1 EA

  • Item # 5HXH7
  • Mfr. Model # 5HXH7
Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 389/390, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 5HXH7
Mfr. Model # 5HXH7
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.02 lbs
Country of Origin China *
Item Button Cell Battery
Battery Size 389/390
Battery Chemistry Silver Oxide
Voltage 1.5
Diameter 1/2"
For Use With Photo/Electronic
Standards ANSI/IEC
Replaces 389, 390, D389, D390, M, SP389, SP390, SR1130, SR1130W, SR1130SW, SR54, LR54, LR1130, LR1130H, LR1130W, AG10
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CT , LA , ME and RI.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.