Check Availability
  • GRAINGER APPROVED 

    Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 384/392, 1 EA

  • Item # 5HXH5
  • Mfr. Model # 5HXH5
Silver Oxide Button Cell Battery, Voltage 1.5, Battery Size 384/392, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 5HXH5
Mfr. Model # 5HXH5
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.02 lbs
Country of Origin China *
Item Button Cell Battery
Battery Size 384/392
Battery Chemistry Silver Oxide
Voltage 1.5
Diameter 0.304"
For Use With Photo/Electronic
Standards ANSI/IEC
Replaces 384, 392, D384, D392, K, LR41, MS312, SP384, SP392, SR41, SR41W, SR41SW
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CT , LA , ME and RI.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov