Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Stainless Steel, Round, Height: 1-1/2", Width: 1-1/2", Silver

  • Item # 2YB57
  • Mfr. Model # 2YB57
Numbered Tag, Stainless Steel, Round, Height: 1-1/2", Width: 1-1/2", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides quick identification for a wide range of items such as valves and key sets. 1-1/2" dia. with 1/2" black filled numbers. Available only in unbroken series of 25 tags.
Show More Close
 

Technical Specifications

Item # 2YB57
Mfr. Model # 2YB57
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 0.46 lbs
Country of Origin China *
Item Numbered Tag
Material Stainless Steel
Color Silver
Height 1-1/2"
Width 1-1/2"
Shape Round
Hole Size 3/16"
Character Series 76 to 100
Application General Purpose
Diameter 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms