Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Silver

  • Item # 2YB56
  • Mfr. Model # 2YB56
Numbered Tag, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides quick identification for a wide range of items such as valves and key sets. 1-1/2" dia. with 1/2" black filled numbers. Available only in unbroken series of 25 tags.
Show More Close
 

Technical Specifications

Item # 2YB56
Mfr. Model # 2YB56
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 0.48 lbs
Country of Origin China *
Item Numbered Tag
Color Silver
Hole Size 3/16"
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms