Check Availability
  • Engraved Tags
  • GRAINGER APPROVED 

    Numbered Tag, Color Silver, Application General Purpose, PK 25

  • Item # 2YB52
  • Mfr. Model # 2YB52
Numbered Tag,  Color Silver,  Application General Purpose,  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides quick identification for a wide range of items such as valves and key sets. 1-1/2" dia. with 1/2" black filled numbers. Available only in unbroken series of 25 tags.
Show More Close
 

Technical Specifications

Item # 2YB52
Mfr. Model # 2YB52
UNSPSC #55121503
Catalog Page 1936
Shipping Weight 1.6 lbs
Country of Origin China *
Item Numbered Tag
Color Silver
Hole Size 3/16"
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In