Check Availability
Silver Galvanized Steel Mop Bucket and Wringer, 3 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel mop bucket has a zinc coating which prevents leaks and corrosion. Hot-dipped galvanized after bucket is formed. Wire-reinforced rim adds durability and recessed bottom allows easy handling. Includes wooden rollers and foot pedal for easy operation.
Show More Close
 

Technical Specifications

Item # 2MPE1
Mfr. Model # 2MPE1
UNSPSC #47121804
Catalog Page 1528
Shipping Weight 4.61 lbs
Country of Origin Mexico *
Item Mop Bucket and Wringer
Capacity 3 gal.
Color Silver
Wringer Type Roller
Mechanism Hand Operated
Shape Round
Bucket/Pail Material Galvanized Steel
Handle Material Steel
Overall Height 17-1/2"
Overall Length 11"
Overall Width 13-1/2"
Color Coding System No
Wringer Color Brown
Wringer Material Wood
Bucket/Pail Dia. 13-1/2"
Bucket/Pail Height 11"
Bucket/Pail Length 17-1/2"
Bucket/Pail Width 13-1/2"
Bottom Drain No
Anti-Spill No
Metal Detectable No
Includes Wooden Rollers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In