Check Availability
  • GRAINGER APPROVED 

    Silver 303 Stainless Steel Male Luer Barb Adapter, Large 1 Barb (.310" Dia ref) Size, 1 EA

  • Item # 30WK06
  • Mfr. Model # G521
Silver 303 Stainless Steel Male Luer Barb Adapter, Large 1 Barb (.310" Dia ref) Size, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Luer Lock system helps to join needles to syringes with metal fittings. Use with compatible Luer Lock products, available spearately.
Show More Close
 

Technical Specifications

Item # 30WK06
Mfr. Model # G521
UNSPSC #41122003
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Male Luer Barb Adapter
Type Male
Material 303 Stainless Steel
Color Silver
Size Large 1 Barb (.310" Dia ref)
Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
For Use With Luer Lock Products
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms