Check Availability
  • GRAINGER APPROVED 

    Silver, Aluminum Stair Edging, 96" Width

  • Item # 2RRW5
  • Mfr. Model # 2RRW5
Silver, Aluminum Stair Edging, 96" Width
Qty
  • Web Price
    $62.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RRW5
Mfr. Model # 2RRW5
UNSPSC #30161908
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Stair Edging
Color Silver
Material Aluminum
Depth 1-1/8"
Width 96"
Lip Height 1-1/8"
Tread Pattern Ribbed
* This product's country of origin is subject to change

Welcome Sign In