Check Availability
  • GRAINGER APPROVED 

    Sieve Separator Pan, 200mm x 25mm, Brass

  • Item # 5ZPY9
  • Mfr. Model # 5ZPY9
Sieve Separator Pan, 200mm x 25mm, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZPY9
Mfr. Model # 5ZPY9
UNSPSC #41105003
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Sieve Separator Pan
Material of Construction Brass
Dia. 200mm
Overall Depth 50mm
Standards ASTM
Manufacturers Warranty Length 6 Months
* This product's country of origin is subject to change

Compliance and Restrictions