Check Availability
  • GRAINGER APPROVED 

    Sieve Bottom Pan,200mm x 25mm,Brass

  • Item # 5ZPY6
  • Mfr. Model # 5ZPY6
Sieve Bottom Pan,200mm x 25mm,Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZPY6
Mfr. Model # 5ZPY6
UNSPSC #41105003
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Sieve Bottom Pan
Material of Construction Brass
Dia. 200mm
Overall Depth 25mm
Standards ASTM
Manufacturers Warranty Length 6 Months
* This product's country of origin is subject to change

Compliance and Restrictions