Check Availability
  • GRAINGER APPROVED 

    Sieve,8 in,SS Frame,SS Mesh,No. 7

  • Item # 5FWT5
  • Mfr. Model # 5FWT5
Sieve,8 in,SS Frame,SS Mesh,No. 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FWT5
Mfr. Model # 5FWT5
UNSPSC #11162108
Shipping Weight 1.1 lbs
Country of Origin USA *
Item USA Standard Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Stainless Steel
Mesh Size No. 7
Mesh Size Range Fine
Opening Size No. 7
Outside Dia. 8"
Overall Depth 1"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms