Check Availability
  • GRAINGER APPROVED 

    Side Cam Steel Caster Brake Kit

  • Item # 404L15
  • Mfr. Model # 404L15
Side Cam Steel Caster Brake Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404L15
Mfr. Model # 404L15
UNSPSC #31162701
Shipping Weight 1.07 lbs
Country of Origin China *
Item Caster Brake Kit
Caster Brake Type Side Cam
Wheel Dia. 4", 5", 6", 8"
Frame Finish Zinc Plated
Material Steel
For Use With SISTOM 44 Series Swivel Casters
Includes Axle, Locknut, Brake Components
* This product's country of origin is subject to change

Compliance and Restrictions