Check Availability
  • GRAINGER APPROVED 

    Side Cam Stamped Steel Caster Brake Kit

  • Item # 32J736
  • Mfr. Model # WK200300F
Side Cam Stamped Steel Caster Brake Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32J736
Mfr. Model # WK200300F
UNSPSC #31162701
Shipping Weight 0.2 lbs
Country of Origin China *
Item Caster Brake Kit
Caster Brake Type Side Cam
Wheel Dia. 3"
Frame Finish Zinc Plated
Material Stamped Steel
For Use With Low-Profile, 13/16" Dual Wheel and 1-3/4" Wide Wheel Swivel Casters
Includes Axle, Locknut, Brake Components
* This product's country of origin is subject to change

Compliance and Restrictions