Check Availability
  • GRAINGER APPROVED 

    Side Cam Stamped Steel Caster Brake Kit

  • Item # 1ULG3
  • Mfr. Model # 1ULG3
Side Cam Stamped Steel Caster Brake Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes all necessary hardware for quick, easy installation.
Show More Close
 

Technical Specifications

Item # 1ULG3
Mfr. Model # 1ULG3
UNSPSC #31162701
Shipping Weight 1.0 lbs
Country of Origin China *
Item Caster Brake Kit
Caster Brake Type Side Cam
Wheel Dia. 5", 6", 8"
Frame Finish Yellow Zinc Chromate
Material Stamped Steel
For Use With 2" Wide, NSF Certified Swivel Casters
Includes Installation Hardware
* This product's country of origin is subject to change

Compliance and Restrictions