Check Availability
  • GRAINGER APPROVED 

    Side Cam Stamped Steel Caster Brake Kit

  • Item # 1KA69
  • Mfr. Model # 1KA69
Side Cam Stamped Steel Caster Brake Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes all necessary hardware for quick, easy installation.
Show More Close
 

Technical Specifications

Item # 1KA69
Mfr. Model # 1KA69
UNSPSC #31162701
Shipping Weight 0.194 lbs
Country of Origin Taiwan *
Item Caster Brake Kit
Caster Brake Type Side Cam
Wheel Dia. 3", 4", 5"
Frame Finish Zinc Plated
Material Stamped Steel
For Use With Swivel Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close