Check Availability
  • GRAINGER APPROVED 

    Shoulder Screw,1/8"X3/16",4-40,PK10

  • Item # 6JY82
  • Mfr. Model # 4711
Shoulder Screw,1/8"X3/16",4-40,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Screw has a closer tolerance which permits its use in critical applications requiring greater precision. The undercut beneath its head enables the screw to mount flush to surface.
Show More Close
 

Technical Specifications

Item # 6JY82
Mfr. Model # 4711
UNSPSC #31161517
Catalog Page 2122
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Shoulder Screw
Type Precision
Material 18-8 Stainless Steel
Finish Plain
Head Style Standard
System of Measurement Inch
Thread Size 4-40
Drive Type Phillips
Drive Size #1
Shoulder Dia. 1/8"
Shoulder Length 3/16"
Thread Length 5/32"
Head Dia. 1/4"
Head Height 1/8"
Shoulder Length Tolerance +0.002"
Min. Tensile Strength (PSI) 116,000
Class 2A
Rockwell Hardness B95 to B100
Meets/Exceeds ASME/ANSI B18.3.3
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms