Check Availability
  • GRAINGER APPROVED 

    Shop Desk,34-1/2 x 37-1/2 x 30 In,Gray

  • Item # 1W952
  • Mfr. Model # 1W952
Shop Desk,34-1/2 x 37-1/2 x 30 In,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1W952
Mfr. Model # 1W952
UNSPSC #56101703
Catalog Page 1326
Shipping Weight 66.0 lbs
Country of Origin China *
Item Wall-Mounted Shop Desk
Overall Width 34-1/2"
Overall Height 37-1/2"
Overall Depth 30"
Self-Closing No
Lockable Yes
Number of Drawers 1
Color Gray
Material Steel
Writing Surface Slope 5 Degrees
Assembly Required
Includes 3-Compartment Riser, Wall Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions