Check Availability
  • GRAINGER APPROVED 

    Shldr Screw,4.987mmX8mm,M4x0.70mm,PK10

  • Item # 6KB58
  • Mfr. Model # MSB1-9
Shldr Screw,4.987mmX8mm,M4x0.70mm,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KB58
Mfr. Model # MSB1-9
UNSPSC #31161517
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Shoulder Screw
Type Precision
Material 18-8 Stainless Steel
Finish Plain
Head Style Standard
System of Measurement Metric
Thread Size M4 x 0.70mm
Drive Type Slotted
Shoulder Dia. 4.987mm
Shoulder Length 8mm
Thread Length 5mm
Head Dia. 8mm
Head Height 4mm
Shoulder Length Tolerance +0.050mm
Min. Tensile Strength (PSI) 80,000
Class 2A
Rockwell Hardness B95 to B100
Meets/Exceeds ASME/ANSI B18.3.3
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms