Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 4", Inside Length 37", Inside Depth 27", 65 lb., 1 EA

  • Item # 5GMT6
  • Mfr. Model # 5GMT6
Shipping Carton, Brown, Inside Width 4", Inside Length 37", Inside Depth 27", 65 lb., 1 EA
Qty
  • Web Price
    $3.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brown shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for shipping mirrors. Carton includes "Mirror-Pak Combo Fragile Do Not Lay Flat" messaging.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 5GMT6
Mfr. Model # 5GMT6
UNSPSC #24112501
Shipping Weight 2.555 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 37"
Inside Width 4"
Inside Depth 27"
Maximum Weight 65 lb.
Capacity 5476 cu. in.
Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
Application Manufacturers, Wholesalers, Retail Stores and Ship Products
For Use With Mirror Box
Meets 200 lb. Test
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms