Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 20", Inside Length 20", Inside Depth 12", 65 lb., 1 EA

  • Item # 5GMT4
  • Mfr. Model # 5GMT4
Shipping Carton, Brown, Inside Width 20", Inside Length 20", Inside Depth 12", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brown shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications, including electronics.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 5GMT4
Mfr. Model # 5GMT4
UNSPSC #24112501
Shipping Weight 2.185 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 20"
Inside Width 20"
Inside Depth 12"
Maximum Weight 65 lb.
Capacity 4800 cu. in.
Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
Application Manufacturers, Wholesalers, Retail Stores and Ship Products
For Use With DVD Player
Meets 200 lb. Test
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms