Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 7", Inside Length 53", Inside Depth 30", 65 lb., 1 EA

  • Item # 5GMR5
  • Mfr. Model # 5GMR5
Shipping Carton, Brown, Inside Width 7", Inside Length 53", Inside Depth 30", 65 lb., 1 EA
Qty
  • Web Price
    $13.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brown shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications, including a bicycle.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 5GMR5
Mfr. Model # 5GMR5
UNSPSC #24112501
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 53"
Inside Width 7"
Inside Depth 30"
Maximum Weight 65 lb.
Capacity 11,130 cu. in.
Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
Application Manufacturers, Wholesalers, Retail Stores and Ship Products
For Use With Bicycle
Meets 200 lb. Test
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms