Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 18", Inside Length 40", Inside Depth 8", 65 lb., 1 EA

  • Item # 5GMR4
  • Mfr. Model # 5GMR4
Shipping Carton, Brown, Inside Width 18", Inside Length 40", Inside Depth 8", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GMR4
Mfr. Model # 5GMR4
UNSPSC #24112501
Shipping Weight 2.66 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 40"
Inside Width 18"
Inside Depth 8"
Maximum Weight 65 lb.
Capacity 5760 cu. in.
Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
Application Manufacturers, Wholesalers, Retail Stores and Ship Products
For Use With Lay Down Wardrobe
Meets 200 lb. Test
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms