Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 40", Inside Length 48", Inside Depth 48", 280 lb., 5 PK

  • Item # 49NR68
  • Mfr. Model # 49NR68
Shipping Carton, Kraft, Inside Width 40", Inside Length 48", Inside Depth 48", 280 lb., 5 PK
Qty
  • Web Price
    $506.00 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NR68
Mfr. Model # 49NR68
UNSPSC #24112501
Shipping Weight 164.0 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 48"
Inside Width 40"
Inside Depth 48"
Maximum Weight 280 lb.
Capacity 92,160 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 90/1100 lb. Test
Wall Type Triple
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms