Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 40", Inside Length 48", Inside Depth 36", 120 lb., 5 PK

  • Item # 49NR63
  • Mfr. Model # 49NR63
Shipping Carton, Kraft, Inside Width 40", Inside Length 48", Inside Depth 36", 120 lb., 5 PK
Qty
  • Web Price
    $267.00 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from corrugated material. Double wall cartons provide extra protection. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NR63
Mfr. Model # 49NR63
UNSPSC #24112501
Shipping Weight 83.6 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 48"
Inside Width 40"
Inside Depth 36"
Maximum Weight 120 lb.
Capacity 69,120 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 52/350 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms