Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 30", Inside Length 40", Inside Depth 30", 280 lb., 5 PK

  • Item # 49NR53
  • Mfr. Model # 49NR53
Shipping Carton, Kraft, Inside Width 30", Inside Length 40", Inside Depth 30", 280 lb., 5 PK
Qty
  • Web Price
    $344.00 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NR53
Mfr. Model # 49NR53
UNSPSC #24112501
Shipping Weight 84.9 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 40"
Inside Width 30"
Inside Depth 30"
Maximum Weight 280 lb.
Capacity 36,000 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 90/1100 lb. Test
Wall Type Triple
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms