Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 36", Inside Length 36", Inside Depth 36", 280 lb., 5 PK

  • Item # 49NR45
  • Mfr. Model # 49NR45
Shipping Carton, Kraft, Inside Width 36", Inside Length 36", Inside Depth 36", 280 lb., 5 PK
Qty
  • Web Price
    $410.50 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from corrugated material. Triple wall cartons provide extra protection. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NR45
Mfr. Model # 49NR45
UNSPSC #24112501
Shipping Weight 93.8 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 36"
Inside Width 36"
Inside Depth 36"
Maximum Weight 280 lb.
Capacity 46,656 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 90/1100 lb. Test
Wall Type Triple
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms