Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 20", Inside Length 28", Inside Depth 20", 65 lb., 10 PK

  • Item # 49NR12
  • Mfr. Model # 49NR12
Shipping Carton, Kraft, Inside Width 20", Inside Length 28", Inside Depth 20", 65 lb., 10 PK
Qty
  • Web Price
    $81.25 / pkg. of 10
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NR12
Mfr. Model # 49NR12
UNSPSC #24112501
Shipping Weight 25.76 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 28"
Inside Width 20"
Inside Depth 20"
Maximum Weight 65 lb.
Capacity 11,200 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms