Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 18", Inside Length 24", Inside Depth 24", 100 lb., 10 PK

  • Item # 49NP83
  • Mfr. Model # 49NP83
Shipping Carton, Kraft, Inside Width 18", Inside Length 24", Inside Depth 24", 100 lb., 10 PK
Qty
  • Web Price
    $142.00 / pkg. of 10
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NP83
Mfr. Model # 49NP83
UNSPSC #24112501
Shipping Weight 38.42 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 24"
Inside Width 18"
Inside Depth 24"
Maximum Weight 100 lb.
Capacity 10,368 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 48/275 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms