Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12", Inside Length 24", Inside Depth 16", 65 lb., 25 PK

  • Item # 49NP73
  • Mfr. Model # 49NP73
Shipping Carton, Kraft, Inside Width 12", Inside Length 24", Inside Depth 16", 65 lb., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NP73
Mfr. Model # 49NP73
UNSPSC #24112501
Shipping Weight 38.2 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 24"
Inside Width 12"
Inside Depth 16"
Maximum Weight 65 lb.
Capacity 4608 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms