Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 20", Inside Length 22", Inside Depth 20", 65 lb., 15 PK

  • Item # 49NP66
  • Mfr. Model # 49NP66
Shipping Carton, Kraft, Inside Width 20", Inside Length 22", Inside Depth 20", 65 lb., 15 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NP66
Mfr. Model # 49NP66
UNSPSC #24112501
Shipping Weight 37.755 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 22"
Inside Width 20"
Inside Depth 20"
Maximum Weight 65 lb.
Capacity 8800 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms