Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 14", Inside Length 22", Inside Depth 12", 100 lb., 15 PK

  • Item # 49NP58
  • Mfr. Model # 49NP58
Shipping Carton, Kraft, Inside Width 14", Inside Length 22", Inside Depth 12", 100 lb., 15 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from corrugated material. Double wall cartons provide extra protection. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NP58
Mfr. Model # 49NP58
UNSPSC #24112501
Shipping Weight 30.765 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 22"
Inside Width 14"
Inside Depth 12"
Maximum Weight 100 lb.
Capacity 3696 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 48/275 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms